This item is Discontinued.

Tripp Lite DC Power Supply, 120V AC, 13.8 V DC PR 12

DC Power Supply, 120V AC, 13.8 V DC (Discontinued)

  • Mfr # PR 12
  • Zoro # G2846961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR 12
Zoro #
G2846961
UPC #
037332060150
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.5 in
Width
6.75 in
Depth
7.75 in
Overall Height
4.5 in
Overall Width
6.75 in
Overall Depth
7.75 in

Details

Item
DC Power Supply
Input Voltage
120V AC
Output Voltage
13.8 V DC
Input Frequency (Hz)
60 Hz
Output Volts (DC)
13.8V
Output Current (Amps)
9.5 A
Type
Precision Regulated, 50% Duty Cycle
Peak Amps
12 A
Power Supply Type
AC to DC Converter
Product Type
Proprietary Power Supply
Product Name
PR12 DC POWER SUPPLY
Input Voltage Type
DC
Additional Information
Illuminated on/off switchSmaller footprint Maximizes operating spaceCrowbar overvoltage protection Prevents damage to connected equipment due to overvoltages (15 amp and larger models)Current-limiting electronic foldback Enables automatic overcurrent protection in case of overload; time controlled on 7 amp and larger modelsSolid state, integrated circuit Maintains excellent regulation of output voltageRegulated output voltage Maintains up to 95% of no load valueHigh quality filtering Creates very low ripple/low noise operationHeavy-duty power transformer Provides complete isolation from noise on incoming AC powerLarge heat sinks and vented cabinets Supply cool operation for continuous use and long life of the unit
Package Contents
PR12 DC POWER SUPPLY
Compatibility
40 watt transmitters, VHF/UHF ham radios, Commercial/land-mobile radios, Low power linear amplifiers, Test bench equipment, Point-of-sale displays, Aquariums
TAA Compliant
Yes

Description

DC Power Supply, Output Volts (DC) 13.8V, Output Current (Amps) 9.5 A, 120V AC Input Voltage, Input Frequency (Hz) 60 Hz, Height 4.5 in, Width 6.75 in, Depth 7.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.