Access Control Cable
Mfr # A300-01K-YW
Zoro # G016555911
product price: $2,111.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Product Type
Control Cable
NEC Article and Type
CMP
Minimum Operating Temperature
32 Degrees F
Jacket Color
Yellow
Fire Rating
Plenum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A300-01K-YW
Zoro #
G016555911
UPC #
037332279262
Country of Origin
China
Dimensions
Outside Diameter
11.5 mm
Cable Length
1,000 ft
Details
Product Type
Control Cable
NEC Article and Type
CMP
Minimum Operating Temperature
32 Degrees F
Jacket Color
Yellow
Fire Rating
Plenum
Jacket Material
PVC
Solid/Stranded
Stranded
Number of Strands
4
Number of Conductors
4
Item
Access Control Cable
Package Type
Spool
Conductor Gauge
18 AWG (Lock Power), 22 AWG (Card Reader), 22 AWG (Door Contact), 22 AWG (Request to Exit)
Standards
CAN/CSA-C22.2 No. 214-17 (Canada), REACH, RoHS Compliant, UL 444
Application
Card Readers, Door Locks
Maximum Operating Temperature
122 Degrees F
Shielded
Shielded
Description
Access Control Cable, Cable Length 1,000 ft, Fire Rating Plenum, Number of Strands 4, Conductor Gauge 18 AWG (Lock Power), 22 AWG (Card Reader), 22 AWG (Door Contact), 22 AWG (Request to Exit), Jacket Color Yellow, Jacket Material PVC, Shielded Shielded, Shielding Material Not Applicable, Solid/Stranded Stranded, Number of Conductors 4, Outside Diameter 11.5 mm, Package Type Spool, NEC Article and Type CMP, Product Type Control Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.