
ACTIVE HIGH SPEED HDMI CABLE WITH BUILT-IN SIGNAL BOOSTER, 1920 X 1080 1080P 6
Mfr # P568-050-ACT
Zoro # G614878450
product price:Â $72.69
/eaKey Features
Package Contents
P568-050-ACT HDMI Audio/Video Cable, HDMI Power Adapter Cable
Contact Plating
Gold
Supported Resolution
1920 x 1080
Device Supported
Audio/Video Device, Monitor, iPad, Projector, Gaming Console, Blu-ray Player, TV
Cable Type
HDMI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P568-050-ACT
Zoro #
G614878450
UPC #
37332200563
Country of Origin
Viet Nam
Dimensions
Cable Length
50 ft
Details
Package Contents
P568-050-ACT HDMI Audio/Video Cable, HDMI Power Adapter Cable
Contact Plating
Gold
Supported Resolution
1920 x 1080
Device Supported
Audio/Video Device, Monitor, iPad, Projector, Gaming Console, Blu-ray Player, TV
Cable Type
HDMI
Compatibility
Apple iPad 2
American Wire Gauge
28 AWG
Connector Plating
Gold
Shielding
Yes
Item
A/V Cable
Includes
HDMI Power Adapter Cable
Green Environmental Attribute
Environmentally Friendly
Color
Black
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Features
Active, Strain Relief, Flexible, Signal Booster, Crosstalk Protection, Molded, Corrosion Resistant, EMI/RF Protection
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.