ACTIVE HIGH-SPEED HDMI CABLE WITH BUILT-IN SIGNAL BOOSTER, 1920 X 1080 1080P 6

  • Mfr # P568-065-ACT

  • Zoro # G414878384


product price:  $81.69
/ea
Free Shipping & Returns

Key Features

Connector Plating
Gold
Device Supported
Monitor, Projector, Gaming Console, Audio/Video Device, TV, iPad, Blu-ray Player
Contact Plating
Gold
Cable Type
HDMI
Compatibility
Apple iPad 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P568-065-ACT
Zoro #
G414878384
UPC #
37332200662
Country of Origin
Viet Nam

Dimensions

Cable Length
65 ft

Details

Connector Plating
Gold
Device Supported
Monitor, Projector, Gaming Console, Audio/Video Device, TV, iPad, Blu-ray Player
Contact Plating
Gold
Cable Type
HDMI
Compatibility
Apple iPad 2
Package Contents
P568-065-ACT HDMI Audio/Video Cable, HDMI Power Adapter Cable
Shielding
Yes
Supported Resolution
1920 x 1080
American Wire Gauge
28 AWG
Item
A/V Cable
Series
P568
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Color
Black
Includes
HDMI Power Adapter Cable
Features
Corrosion Resistant, Crosstalk Protection, EMI/RF Protection, Active, Strain Relief, Signal Booster, Molded, Flexible

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.