ACTIVE HIGH-SPEED HDMI CABLE WITH BUILT-IN SIGNAL BOOSTER, 1920 X 1080 1080P 6

  • Mfr # P568-080-ACT

  • Zoro # G514878345


product price:  $99.89
/ea
Free Shipping & Returns

Key Features

Package Contents
P568-080-ACT Active High-Speed HDMI Cable with Built-In Signal Booster (M/M), Black, 80-ft., HDMI Power Adapter Cable
Cable Type
HDMI
American Wire Gauge
28 AWG
Shielding
Yes
Supported Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P568-080-ACT
Zoro #
G514878345
UPC #
37332200679
Country of Origin
Viet Nam

Dimensions

Cable Length
80 ft

Details

Package Contents
P568-080-ACT Active High-Speed HDMI Cable with Built-In Signal Booster (M/M), Black, 80-ft., HDMI Power Adapter Cable
Cable Type
HDMI
American Wire Gauge
28 AWG
Shielding
Yes
Supported Resolution
1920 x 1080
Connector Plating
Gold
Item
A/V Cable
Includes
HDMI Power Adapter Cable
Features
Signal Booster, Active, Crosstalk Protection, EMI/RF Protection, Flexible, Molded, Repeater, Corrosion Resistant, Noise Protection, Strain Relief
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.