
Active USB 2.0 Extension cable - 16'
Mfr # U026-016
Zoro # G0688418
product price: $25.19
/eaKey Features
Cable Length
16 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Includes
USB 2.0 Extension Cable16-ft. USB AA 2.0 Certified Active Extension Cable USB-A F/M
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U026-016
Zoro #
G0688418
UPC #
037332120588
Country of Origin
China
Dimensions
Cable Length
16 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Includes
USB 2.0 Extension Cable16-ft. USB AA 2.0 Certified Active Extension Cable USB-A F/M
Color
Black
Features
Double Shielded, Active
Cable Type
USB
Compatible With
USB Hub
Conductor
Copper
Shielding
Yes
Connector on First End Details
1 x USB 2.0 Type A - Male
Cable Characteristic
Extension Cable
Connector on Second End Details
1 x USB 2.0 Type A - Female
American Wire Gauge
28/22 AWG
Environmentally Friendly
Yes
Shielding Material
Tinned Copper Braid, Aluminum Mylar Foil
Contact Plating
Gold
Jacket Color
Black
Compatibility
USB Hub
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
USB 2.0 Extension Cable, 16-ft. USB AA 2.0 Certified Active Extension Cable USB-A F/M
Description
16Ft Usb Extension Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.