
ACTIVE USB 2.0 EXTENSION CABLE
Mfr # U026-025
Zoro # G916041613
product price: $31.15
/eaKey Features
Cable Characteristic
Extension Cable
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector on Second End Details
1 x USB 2.0 Type A - Female
End 2 Connection Type
USB 2.0 Type A - Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U026-025
Zoro #
G916041613
UPC #
37332206930
Country of Origin
China
Details
Cable Characteristic
Extension Cable
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector on Second End Details
1 x USB 2.0 Type A - Female
End 2 Connection Type
USB 2.0 Type A - Female
Item
Data Transfer Cable
Connector on First End Details
1 x USB 2.0 Type A - Male
Data Transfer Speed
480-Mbit/s
Cable Type
USB
Features
Strain Relief, Corrosion Resistant, EMI/RF Protection, Flexible, Active, Molded
Contact Plating
Gold
Environmentally Friendly
Yes
End 1 Connection Type
USB 2.0 Type A - Male
Shielding
Yes
Device Supported
USB Hub, Printer, Scanner
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.