Zoro Homepage

AC/USB CHARGING CLIP FOR DISPL

  • Mfr # DMACUSB

  • Zoro # G016265025


product price: $19.15
/ea

Key Features

Features
Surge Protection
Depth
4.1 in
Receptacle Detail
2 x NEMA 5-15R, 2 x USB
Form Factor
Pole Mountable
Height
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMACUSB
Zoro #
G016265025
UPC #
37332203458
Country of Origin
China

Dimensions

Depth
4.1 in
Height
3.9 in
Width
1.3 in

Details

Features
Surge Protection
Item
Power Outlet
Receptacle Detail
2 x NEMA 5-15R, 2 x USB
Form Factor
Pole Mountable
Plug/Connector Type
NEMA 5-15P
Package Contents
AC/USB Charging Clip for Display Mounts, Adapter holder, Thumbscrew w/nut, Clamp, Rubber pad, AC power cord w/NEMA 5-15P plug, 6 ft., Owner's manual
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Material
Plastic
Voltage Rating
120 V AC
Total Number of Receptacles
4
Receptacle Type
NEMA 5-15R, USB
Current
8 A
Color
Black
Number of USB Ports
2
USB
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.