Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter Kit, 6 ft L

  • Mfr # P778-006-DP

  • Zoro # G616608093


product price: $87.85
/ea
Free Shipping & Returns

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
End 1 Connection Type
HD-15 - Male
Environmentally Friendly
Yes
End 2 Connection Type
DisplayPort 1.1 Digital Audio/Video - Male, USB 2.0 Type A - Male
Data Transfer Speed
480-Mbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P778-006-DP
Zoro #
G616608093
UPC #
037332263353
Country of Origin
China

Details

Item
KVM Cable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
End 1 Connection Type
HD-15 - Male
Environmentally Friendly
Yes
End 2 Connection Type
DisplayPort 1.1 Digital Audio/Video - Male, USB 2.0 Type A - Male
Data Transfer Speed
480-Mbit/s
Connector on Second End Details
1 x USB 2.0 Type A - Male, 1 x DisplayPort 1.1 Digital Audio/Video - Male
Jacket Type
VW-1
Connector on First End Details
1 x 15-pin HD-15 - Male
Jacket Material
Polyvinyl Chloride (PVC)
Supported Resolutions
1920 x 1080
Features
Plug & Play, LED Indicator
Device Supported
KVM Switch, Computer, Server
Compatibility
Tripp Lite KVM Switches: NetDirector 8 Port 1U Rack Mount Console KVM Switch, NetDirector 8-Port 1U Rack-Mount KVM Switch

Description

Server Management Cable Kits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.