Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Mini-DP 1.2 M, VGA F, 1080p, 6"

  • Mfr # P137-06N-VGA-V2

  • Zoro # G5193968


product price: $28.15
/ea

Key Features

Cable Length
6"
Color
Black
Cable Type
DisplayPort/VGA
Product Type
A/V Cable
Connection A
1 x Mini DisplayPort 1.2 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P137-06N-VGA-V2
Zoro #
G5193968
UPC #
037332187543
Country of Origin
China

Dimensions

Cable Length
6"

Details

Item
Adapter,Mini-DP 1.2 M,VGA F,1080p,6"
Color
Black
Cable Type
DisplayPort/VGA
Product Type
A/V Cable
Connection A
1 x Mini DisplayPort 1.2 Digital Audio/Video - Male
Environmentally Friendly
Yes
Supported Resolution
1920 x 1080
Device Supported
Monitor, Computer
Connection B
1 x 15-pin HD-15 - Female
Data Transfer Rate
17.3-Gbit/s

Description

Adapter,Mini-DP 1.2 M,VGA F,1080p,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.