Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Mini DVI 1.2 M, VGA F, 1080p, 6"

  • Mfr # P138-000-DVI

  • Zoro # G5193959


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Conductor Material
Copper
Environmentally Friendly
Yes
Device Supported
Monitor
Connection B
1 x DVI-D Digital Video - Female
Cable Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P138-000-DVI
Zoro #
G5193959
UPC #
037332152138
Country of Origin
China

Dimensions

Cable Length
8 in

Details

Item
Video Cable
Conductor Material
Copper
Environmentally Friendly
Yes
Device Supported
Monitor
Connection B
1 x DVI-D Digital Video - Female
Color
White
Connection A
1 x Mini-DVI Digital Video - Male

Description

Adapter,Mini DVI 1.2 M,VGA F,1080p,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.