
ADAPTER USB-C TO DISPLAYPORT EXTERNAL
Mfr # U444-06N-DP4K6B
Zoro # G515190279
product price: $32.39
/eaKey Features
End 1 Connection Type
USB Type C
End 2 Connection Type
DisplayPort Digital Audio/Video
Includes
U444-06N-DP4K6B USB 3.1 Gen 1 Type-C to DisplayPort 4K External Video Adapter (M/F), 6 in, Owner's Manual
Adapter Type
DisplayPort/USB
Connector on First End Details
USB Type C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U444-06N-DP4K6B
Zoro #
G515190279
UPC #
37332203427
Country of Origin
China
Details
Item
Graphic Adapter
End 1 Connection Type
USB Type C
End 2 Connection Type
DisplayPort Digital Audio/Video
Includes
U444-06N-DP4K6B USB 3.1 Gen 1 Type-C to DisplayPort 4K External Video Adapter (M/F), 6 in, Owner's Manual
Adapter Type
DisplayPort/USB
Connector on First End Details
USB Type C
Connector on Second End Details
1 x DisplayPort, DisplayPort
Platform Supported
Mac
Green Environmental Attribute
Environmentally Friendly
Package Contents
U444-06N-DP4K6B USB 3.1 Gen 1 Type-C to DisplayPort 4K External Video Adapter (M/F), 6 in, Owner's Manual
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.