Zoro Homepage

ADJUSTABLE RACKMOUNT DIN RAIL

  • Mfr # SRDINRAIL2U

  • Zoro # G116024584


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
Cold-rolled Steel (CRS)
Rack Width
19 in
Package Contents
Adjustable Rack-Mount DIN Rail Kit - Top Hat, Mini Top Hat and G-Style Rails, 4 x M6 Screws, 4 x M6 Cage Nuts, 4 x M6 Cup Washers, Mini Top Hat Rail, G-Style Rail
Depth
14.1 in
Static/Stationary Weight Capacity
39.68 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRDINRAIL2U
Zoro #
G116024584
UPC #
37332213266
Country of Origin
China

Dimensions

Rack Width
19 in
Depth
14.1 in
Height
3.5 in
Rack Height
2U
Width
19 in

Details

Material
Cold-rolled Steel (CRS)
Package Contents
Adjustable Rack-Mount DIN Rail Kit - Top Hat, Mini Top Hat and G-Style Rails, 4 x M6 Screws, 4 x M6 Cage Nuts, 4 x M6 Cup Washers, Mini Top Hat Rail, G-Style Rail
Static/Stationary Weight Capacity
39.68 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Environmentally Friendly
Yes
Form Factor
Rack-mountable
Item
Rack Rail

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.