Zoro Homepage

Air Duct

  • Mfr # SRCLOSETINTAKE

  • Zoro # G016299846


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
Standard Racks
RPM
3,000 RPM
Includes
Mounting Hardware
Hz
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCLOSETINTAKE
Zoro #
G016299846
UPC #
037332240668
Country of Origin
China

Dimensions

Width
12 7/8 in
Height
7 in
Depth
17 1/4 in

Details

Color
Black
For Use With
Standard Racks
RPM
3,000 RPM
Includes
Mounting Hardware
Hz
60 Hz
Watts
192
CFM @ 0.000-In. SP
475 cfm
Standards
EIA/ECA-310-E, RoHS Compliant
Environmental Applications
Equipment Cooling
Item
Equipment Rack Air-Distribution Fan
Mounting Position
Horizontal
Voltage
120V AC
Blade Material
Polycarbonate
Bearing Type
Ball
Max. Ambient Temp.
302 Degrees F
Amps
1.6 A
Sound Level
65 dB
Housing Material
Steel
Motor Design
3-Phase

Description

Equipment Rack Air-Distribution Fan, 7 in Height, 12 7/8 in Width, 17 1/4 in Depth, 475 cfm CFM @ 0.000-In. SP, Voltage 120V AC, 192 Watts, Sound Level 65 dB, 60 Hz Hz, Bearing Type Ball, 1.6 A Amps, 3,000 RPM RPM, For Use With Standard Racks, Mounting Location Rack, Mounting Position Horizontal, Motor Design 3-Phase, Max. Ambient Temp. 302 Degrees F, Blade Material Polycarbonate, Housing Material Steel, Black, Includes Mounting Hardware, Standards EIA/ECA-310-E, RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.