
Arc Buffer Link Span Kit For W
Mfr # SRWBARCBFFL
Zoro # G400685019
product price: $22.59
/eaKey Features
Material
Metal
Width
10.63"
Depth
10.63"
Height
1.97"
Color
Black Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRWBARCBFFL
Zoro #
G400685019
UPC #
-
Country of Origin
China
Dimensions
Width
10.63"
Depth
10.63"
Height
1.97"
Details
Material
Metal
Color
Black Powder Coat
Product Type
Elbow
Includes
(4) SRWBUNVCPLR Couplers, Installation Guide
Finish
Powder Coated
Green Environmental Attribute
Environmentally Friendly
Cable Manager Type
Elbow
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
Arc Buffer Link Span Kit for Wire Mesh Cable Trays (2 in. Tall), 4 x SRWBUNVCPLR Couplers, Installation Guide
Product Line
SmartRack
Environmentally Friendly
Yes
Item
Cable Routing
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.