Zoro Homepage

Audio Cable, 3.5mm, 4 to 3 Position, 6"

  • Mfr # P318-06N-FMM

  • Zoro # G5193855


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Cable Type
Mini-phone
Color
Black
Conductor Size
28 AWG
Wire Gauge
28 AWG
Number of Cables
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P318-06N-FMM
Zoro #
G5193855
UPC #
037332184030
Country of Origin
China

Dimensions

Conductor Size
28 AWG
Length
6"
Cable Length
6 in

Details

Cable Type
Mini-phone
Color
Black
Wire Gauge
28 AWG
Number of Cables
1
Standards
RoHS Compliant
Item
Audio Cable
Connector Type
Female to Male
Features
Molded
For Use With
Headset
Connection A
1 x Mini-phone Stereo Audio - Female
Environmentally Friendly
Yes
Device Supported
Microphone, Headset, Audio Device
Cable Characteristic
Splitter Cable
Conductor Material
Copper
Connection B
2 x Mini-phone Stereo Audio - Male

Description

Audio Cable,3.5mm,4 to 3 Position,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.