Audio Cable, 3.5mm, Y Split, 2 RCA, M/F, 6"
Mfr # P315-06N
Zoro # G5188867
product price: $3.49
/eaSold in multiples of 3 for $10.47
Key Features
Cable Type
Mini-phone/RCA
Color
Black
Number of Cables
3
Standards
RoHS Compliant
Connector Type
Male to Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P315-06N
Zoro #
G5188867
UPC #
037332191632
Country of Origin
China
Dimensions
Length
6"
Cable Length
6 in
Details
Cable Type
Mini-phone/RCA
Color
Black
Number of Cables
3
Standards
RoHS Compliant
Item
Audio Cable
Connector Type
Male to Female
For Use With
Computers, MP3 Players and Portable CD Players
Features
Molded, Strain Relief
Device Supported
Radio, Chromebook, CD Player, MP3 Player, Speaker
Connection A
1 x Mini-phone Stereo Audio - Male
Connection B
2 x RCA Stereo Audio - Female
Cable Characteristic
Splitter Cable
Description
Audio Cable,3.5mm,Y Split,2 RCA,M/F,6 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.