Zoro Homepage

Audio Cable, Mini, 3.5mm, Y Split, M/2xF, 1ft

  • Mfr # P313-001

  • Zoro # G5188900


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Cable Type
Mini-phone
Color
Black
Number of Cables
2
Standards
RoHS Compliant
For Use With
iPod or MP3 player
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P313-001
Zoro #
G5188900
UPC #
037332144164
Country of Origin
China

Dimensions

Length
1 ft.
Cable Length
1 ft

Details

Cable Type
Mini-phone
Color
Black
Number of Cables
2
Standards
RoHS Compliant
Item
Audio Cable
For Use With
iPod or MP3 player
Features
Passive, Molded
Connector Type
Male to Female
Environmentally Friendly
Yes
Device Supported
Headphone
Conductor Material
Copper
Compatibility
Headset, MP3 Player, Computer, Apple iPod Portable Media Player
Number of Ways
2-way
Connection A
1 x Mini-phone Stereo Audio - Male
Cable Characteristic
Splitter Cable
Connection B
2 x Mini-phone Stereo Audio - Female

Description

Audio Cable,Mini,3.5mm,Y Split,M/2xF,1ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.