Audio Cable, Mini, 3.5mm, Y Split, M/2xF, 6"
Mfr # P313-06N-WH
Zoro # G5188891
product price: $4.89
/eaSold in multiples of 2 for $9.78
Key Features
Cable Type
Mini-phone
Cable Length
6"
Color
White
Number of Cables
2
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P313-06N-WH
Zoro #
G5188891
UPC #
037332187826
Country of Origin
China
Dimensions
Cable Length
6"
Length
6"
Details
Cable Type
Mini-phone
Color
White
Number of Cables
2
Standards
RoHS Compliant
Item
Audio Cable
Features
Molded
Connector Type
Male to Female
Product Type
Audio Cable
Connection A
1 x Mini-phone Stereo Audio - Male
Device Supported
iPod, Audio Device, MP3 Player, Headphone, Speaker
Cable Characteristic
Splitter Cable
Connection B
2 x Mini-phone Stereo Audio - Female
Description
Audio Cable,Mini,3.5mm,Y Split,M/2xF,6 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.