Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Audio Cable, Mini Stereo, 3.5mm, M/M, 10ft

  • Mfr # P312-010

  • Zoro # G5188955


product price: $4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

Cable Type
3.5mm Mini Stereo
Color
Black
Number of Cables
2
Standards
RoHS Compliant
For Use With
External Multimedia Speakers, MP3 Players, PCs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P312-010
Zoro #
G5188955
UPC #
037332140722
Country of Origin
China

Dimensions

Length
10 ft.
Cable Length
10 ft

Details

Cable Type
3.5mm Mini Stereo
Color
Black
Number of Cables
2
Standards
RoHS Compliant
Item
Audio Cable,Mini Stereo,3.5mm,M/M,10ft
For Use With
External Multimedia Speakers, MP3 Players, PCs
Features
Molded Cables With Built-In Strain Relief
Connector Type
Male to Male
Package Contents
Mini-Stereo Dubbing Cord, 10-ft. Mini Stereo Dubbing Cord 3.5mm M/M

Description

Audio Cable,Mini Stereo,3.5mm,M/M,10ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.