Zoro Homepage

Audio Cable, Mini Stereo, 3.5mm, M/M, 12ft

  • Mfr # P312-012

  • Zoro # G5188946


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Cable Type
3.5mm Mini Stereo
Cable Length
12 ft
Color
Black
Number of Cables
2
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P312-012
Zoro #
G5188946
UPC #
037332187802
Country of Origin
China

Dimensions

Cable Length
12 ft
Length
12 ft.

Details

Cable Type
3.5mm Mini Stereo
Color
Black
Number of Cables
2
Standards
RoHS Compliant
Item
Audio Cable,Mini Stereo,3.5mm,M/M,12ft
For Use With
Mobile Devices such as iPod, IPhone, and MP3 players
Connector Type
Male to Male
Features
Gold Plated Connectors Ensure Excellent Conductivity
Product Type
Audio Cable

Description

Audio Cable,Mini Stereo,3.5mm,M/M,12ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.