Zoro Homepage

Audio Cable, Mini Stereo, 3.5mm, M/M, 15ft

  • Mfr # P312-015

  • Zoro # G5188937


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Cable Type
3.5mm Mini Stereo
Color
Black
Number of Cables
2
Standards
RoHS Compliant
For Use With
Mobile Devices such as iPod, IPhone, and MP3 players
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P312-015
Zoro #
G5188937
UPC #
037332184603
Country of Origin
China

Dimensions

Length
15 ft.

Details

Cable Type
3.5mm Mini Stereo
Color
Black
Number of Cables
2
Standards
RoHS Compliant
Item
Audio Cable,Mini Stereo,3.5mm,M/M,15ft
For Use With
Mobile Devices such as iPod, IPhone, and MP3 players
Connector Type
Male to Male
Features
Gold Plated Connectors Ensure Excellent Conductivity

Description

Audio Cable,Mini Stereo,3.5mm,M/M,15ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.