Zoro Homepage

Audio Cable, Mini Stereo, 3.5mm, M/M, 25ft

  • Mfr # P312-025

  • Zoro # G5188928


product price: $8.59
/ea

Key Features

Cable Type
Mini-phone
Color
Black
Number of Cables
2
Standards
RoHS Compliant
Features
Strain Relief
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P312-025
Zoro #
G5188928
UPC #
037332140739
Country of Origin
China

Dimensions

Length
25 ft.
Cable Length
25 ft

Details

Cable Type
Mini-phone
Color
Black
Number of Cables
2
Standards
RoHS Compliant
Item
Audio Cable
Features
Strain Relief
Connector Type
Male to Male
For Use With
External Multimedia Speakers, MP3 Players, PCs
Conductor Material
Copper
Device Supported
Multimedia Speaker
Package Contents
Mini-Stereo Dubbing Cord, 25-ft. Mini Stereo Dubbing Cord 3.5mm M/M
Connection A
1 x Mini-phone Stereo Audio - Male
Connection B
Mini-phone Stereo Audio - Male

Description

Audio Cable,Mini Stereo,3.5mm,M/M,25ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.