Zoro Homepage

Audio Cable, Mini Stereo, 3.5mm, M/M, 3ft

  • Mfr # P312-003

  • Zoro # G5188998


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Cable Type
3.5mm Mini Stereo
Color
Black
Number of Cables
3
Standards
RoHS Compliant
Connector Type
Male to Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P312-003
Zoro #
G5188998
UPC #
037332187819
Country of Origin
China

Dimensions

Length
3 ft.

Details

Cable Type
3.5mm Mini Stereo
Color
Black
Number of Cables
3
Standards
RoHS Compliant
Item
Audio Cable,Mini Stereo,3.5mm,M/M,3ft
Connector Type
Male to Male
For Use With
IPod, IPhone, and MP3 Players
Features
Gold Plated Connectors Ensure Excellent Conductivity

Description

Audio Cable,Mini Stereo,3.5mm,M/M,3ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.