Audio Cable, Mini Stereo, 3.5mm, RA, M/M, 1ft
Mfr # P312-001-RA
Zoro # G5189007
product price: $3.59
/eaSold in multiples of 3 for $10.77
Key Features
Cable Type
Mini-phone
Cable Length
1 ft
Color
Black
Number of Cables
3
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P312-001-RA
Zoro #
G5189007
UPC #
037332183965
Country of Origin
China
Dimensions
Cable Length
1 ft
Length
1 ft.
Details
Cable Type
Mini-phone
Color
Black
Number of Cables
3
Standards
RoHS Compliant
Item
Audio Cable
Connector Type
Male to Male
For Use With
IPod, IPhone, and MP3 Players
Features
Right-angled Connector, Molded
Product Type
Audio Cable
Conductor Material
Copper
Connection A
1 x Mini-phone Stereo Audio - Male
Connection B
1 x Mini-phone Stereo Audio - Male
Device Supported
Audio Device, iPhone, iPod, MP3 Player
Environmentally Friendly
Yes
Description
Audio Cable,Mini Stereo,3.5mm,RA,M/M,1ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.