Audio Cable, Toslink, Optical, SPDIF, 1m
Mfr # A102-01M
Zoro # G5190571
product price: $5.25
/eaSold in multiples of 2 for $10.50
Key Features
Cable Type
Fiber Optic
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Number of Cables
2
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A102-01M
Zoro #
G5190571
UPC #
037332138194
Country of Origin
China
Dimensions
Length
3 ft.
Cable Length
3.28 ft
Details
Cable Type
Fiber Optic
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Number of Cables
2
Standards
RoHS Compliant
Item
Audio Cable
Features
Digital Optical Fiber Offers The Best In Audio Clarity
Connector Type
Toslink Male/Toslink Male
For Use With
Electromagnetic and Radio-Frequency interference
Connection A
1 x Toslink Digital Audio - Male
Package Contents
Toslink Digital Optical Audio Cable, 1-meter Toslink Digital Optical Audio Cable
Connection B
1 x Toslink Digital Audio - Male
Description
Audio Cable,Toslink,Optical,SPDIF,1m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.