Audio Cable, Ultra Thin, Mini Toslink, 2m
Mfr # A104-02M
Zoro # G5190529
product price: $4.29
/eaSold in multiples of 2 for $8.58
Key Features
Cable Type
Audio Cable
Cable Length
6.60 ft
Color
Black
Number of Cables
2
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A104-02M
Zoro #
G5190529
UPC #
037332189080
Country of Origin
China
Dimensions
Cable Length
6.60 ft
Length
6.6 ft.
Details
Cable Type
Audio Cable
Color
Black
Number of Cables
2
Standards
RoHS Compliant
Item
Audio Cable,Ultra Thin,Mini Toslink,2m
Features
Digital Optical Fiber Offers The Best In Audio Clarity
For Use With
Electromagnetic and Radio-Frequency interference
Connector Type
Toslink Male/Toslink Male
Description
Audio Cable,Ultra Thin,Mini Toslink,2m
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.