
Audio/Video/Data Cable
Mfr # B120-000
Zoro # G121855319
product price: $30.29
/eaKey Features
Standards
HDCP, CE, FCC
Height (In.)
0.5 in
Package Contents
B120-000 DVI Dual Link Extender Adapter, DVI Dual Link Extender, AC Power Adapter, Manual
Width (In.)
1.5 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B120-000
Zoro #
G121855319
UPC #
037332130297
Country of Origin
United States
Dimensions
Height (In.)
0.5 in
Width (In.)
1.5 in
Depth (In.)
2.8 in
Details
Standards
HDCP, CE, FCC
Item
Video Extender
Package Contents
B120-000 DVI Dual Link Extender Adapter, DVI Dual Link Extender, AC Power Adapter, Manual
Environmentally Friendly
Yes
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.