Zoro Homepage

Aug Cat6/6A Pre-Terminated Cop, N261-006-6MF-BL

  • Mfr # N261-006-6MF-BL

  • Zoro # G5183578


product price: $74.65
/ea

Key Features

Connector Type - Patch Cord
(6) RJ45 (Male); (6) RJ45 (Female)
Length - Patch Cord
6 ft
Jacket Color
Blue
Solid / Stranded
Solid
Category - Data Cable
6a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N261-006-6MF-BL
Zoro #
G5183578
UPC #
37332194909
Country of Origin
China

Dimensions

Length - Patch Cord
6 ft

Details

Connector Type - Patch Cord
(6) RJ45 (Male); (6) RJ45 (Female)
Jacket Color
Blue
Solid / Stranded
Solid
Category - Data Cable
6a
Shielding Type
UTP
Shielded
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.