
Aug Cat6/6A Pre-Terminated Cop, N261-006-6MM-BL
Mfr # N261-006-6MM-BL
Zoro # G5183587
product price: $57.55
/eaKey Features
Connector Type - Patch Cord
(6) RJ45 (Male); (6) RJ45 (Male)
Length - Patch Cord
6 ft
Shielding Type
UTP
Category - Data Cable
6a
Jacket Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N261-006-6MM-BL
Zoro #
G5183587
UPC #
37332194930
Country of Origin
China
Dimensions
Length - Patch Cord
6 ft
Details
Connector Type - Patch Cord
(6) RJ45 (Male); (6) RJ45 (Male)
Shielding Type
UTP
Category - Data Cable
6a
Jacket Color
Blue
Solid / Stranded
Solid
Shielded
No
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.