AV CABLES - MINI DISPLAYPORT - MALE - DVI-I - FEMALE - 6INCH - BLACK

  • Mfr # P137-06N-DVI

  • Zoro # G314883372


product price:  $13.15
/ea

Key Features

Cable Length
6 in
Connector on First End Details
(1) Mini DisplayPort Thunderbolt - Male
Color
White
Conductor Material
Copper
Standards
HDCP; TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P137-06N-DVI
Zoro #
G314883372
UPC #
37332158888
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
6 in

Details

Item
Video Cable
Connector on First End Details
(1) Mini DisplayPort Thunderbolt - Male
Color
White
Conductor Material
Copper
Standards
HDCP; TAA Compliant
Connector on Second End Details
(1) DVI-I Digital Video - Female

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.