(B132-002A-2) Video Console/Extender
- Mfr # B132-002A-2
- Zoro # G615192395
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
VGA + Audio over Cat5 Extender 2-Port Transmitter, Mounting Hardware, External Power Supply (Input: 100-240V, 50/60Hz, 1.5A Output: 12.6V, 3A), Owner's Manual
Standards
TAA
Max. Data Transmission Distance
1000 ft
Input Voltage
220V AC, 110V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B132-002A-2
- Zoro #
- G615192395
- UPC #
- 37332178411
- Country of Origin
- Taiwan, Province of China
- Item
- Video Extender Transmitter
- Color
- Black
- Includes
- VGA + Audio over Cat5 Extender 2-Port Transmitter, Mounting Hardware, External Power Supply (Input: 100-240V, 50/60Hz, 1.5A Output: 12.6V, 3A), Owner's Manual
- Standards
- TAA
- Max. Data Transmission Distance
- 1000 ft
- Input Voltage
- 220V AC, 110V AC
- Number of Network (RJ-45) Ports
- 2
- Connectivity Technology
- Wired
- Number of Input Devices Supported
- 1
- Environmentally Friendly
- Yes
- Headphone
- Yes
- Number of VGA Inputs
- 1
- Twisted Pair Cable Standard
- Category 6
- Media Type Supported
- Twisted Pair
- VGA In
- Yes
- Network (RJ-45)
- Yes
- Maximum Video Resolution
- 1920 x 1440
- Mounting
- Pole-mountable, Rack-mountable, Wall Mountable
Dimensions
- Transmitter Depth
- 3.70 in
- Transmitter Width
- 2.50 in
- Transmitter Height
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.