This item is Discontinued.

Tripp Lite Inverter and Battery Charger, Powder Coated Steel 4000W Peak APS2012SW

Inverter and Battery Charger, Powder Coated Steel 4000W Peak (Discontinued)

  • Mfr # APS2012SW
  • Zoro # G4403393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APS2012SW
Zoro #
G4403393
UPC #
037332167170
Country of Origin
Taiwan, Province of China

Details

Item
Inverter and Battery Charger
Peak Output Power
4000W
Outlet Type
Hardwired
DC Connection
2 Bolt-Down Terminals
Case Material
Powder Coated Steel
Output Voltage
115VAC
Input Voltage
12VDC

Description

Inverter and Battery Charger, DC Connection 2 Bolt-Down Terminals, Case Material Powder Coated Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.