This item is Discontinued.

Tripp Lite UPS Battery, Tripp Lite UPS Systems, 3 Rack Spaces, 72V DC, 28 Ah, Attached Cable BP72V28RT3U

UPS Battery, Tripp Lite UPS Systems, 3 Rack Spaces, 72V DC, 28 Ah, Attached Cable (Discontinued)

  • Mfr # BP72V28RT3U
  • Zoro # G2199919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP72V28RT3U
Zoro #
G2199919
UPC #
037332126641
Country of Origin
China

Dimensions

Width
23.00"
Width - Batteries
23 in
Depth
33.00"
Height
11.50"
Depth - Batteries
33 in
Height - Batteries
11 1/2 in
Minimum Required Rack Depth (inches)
35.5
Rack Height
3U

Details

Item
UPS Battery
For Use With
Tripp Lite UPS Systems,3 Rack Spaces
Voltage - Batteries
72V DC
Capacity - Batteries
28 Ah
Battery Connection
Attached Cable
Item - UPS Battery
Extension UPS Battery
Battery Connection - UPS Batteries
Attached Cable
Includes
3-Point DC Connector
Input Phase
Single-Phase
Installation Form Factors Supported with Optional Accessories
2 post rackmount (2POSTRMKITHD); Tower (2-9USTAND)
UPS Connection
Black 3-point DC connector
Expandable Runtime
Yes
Expandable Battery Runtime
Yes, DC connector accepts daisy-chaining of multiple external battery packs for extended runtime operation
Typical Battery Lifespan
4-6 years typical
External Battery Pack Form Factor
Rack/Tower
Material of Construction
Steel
DC System Voltage (VDC)
72
Installation Form Factors Supported with Included Accessories
4 post 19 inch rackmount
Minimum Battery Life
4 Year
Maximum Battery Life
6 Year
Product Type
External Battery Pack
Battery Chemistry
Lead Acid
Product Name
BP72V28RT-3U Rackmountable/Tower External Battery Pack
Output Voltage
72 V DC
Compatibility
Tripp Lite SU3000RTXL3U UPS, Tripp Lite SUINT3000RTXL3U, Tripp Lite SU3000XL, Tripp Lite SU2200XL
Package Contents
BP72V28RT-3U Rackmountable/Tower External Battery Pack, Mounting hardware, Warranty information, Instruction manual

Description

Extension UPS Battery, For Use With Tripp Lite UPS Systems,3 Rack Spaces, Voltage - Batteries 72V DC, Capacity - Batteries 28 Ah, Battery Connection Attached Cable, Height - Batteries 11 1/2 in, Depth - Batteries 33 in, Width - Batteries 23 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.