Zoro Homepage
This item is Discontinued.
Tripp Lite UPS Battery, 2 Rack Spaces, Tripp Lite UPS Systems, 240V DC, Attached Cable BP240V5RT2U

UPS Battery, 2 Rack Spaces, Tripp Lite UPS Systems, 240V DC, Attached Cable (Discontinued)

  • Mfr # BP240V5RT2U
  • Zoro # G9414797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP240V5RT2U
Zoro #
G9414797
UPC #
037332122537
Country of Origin
China

Dimensions

Height
9.50"
Width - Batteries
23 3/4 in
Depth - Batteries
30 in
Width
23.75"
Height - Batteries
9 1/2 in
Depth
30.00"

Details

Item
UPS Battery
For Use With
2 Rack Spaces, Tripp Lite UPS Systems
Voltage - Batteries
240V DC
Battery Connection
Attached Cable
Battery Connection - UPS Batteries
Attached Cable
Item - UPS Battery
Extension UPS Battery
Includes
3-Point DC Connector

Description

Extension UPS Battery, For Use With 2 Rack Spaces, Tripp Lite UPS Systems, Voltage - Batteries 240V DC, Battery Connection Attached Cable, Height - Batteries 9 1/2 in, Depth - Batteries 30 in, Width - Batteries 23 3/4 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.