This item is Discontinued.

Tripp Lite External Battery Pack, 48VDC, Mounting Hardware, 48V DC, 42 Ah, Attached Cable BP48V60RT-3U

External Battery Pack, 48VDC, Mounting Hardware, 48V DC, 42 Ah, Attached Cable (Discontinued)

  • Mfr # BP48V60RT-3U
  • Zoro # G2169730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP48V60RT-3U
Zoro #
G2169730
UPC #
037332097309
Country of Origin
China

Dimensions

Depth
25.00"
Height
5.25"
Depth - Batteries
25 in
Height - Batteries
5 1/4 in
Width - Batteries
17 1/2 in
Width
17.50"
Minimum Required Rack Depth (inches)
32
Rack Height
3U

Details

Item
External Battery Pack, 48VDC
For Use With
Mounting Hardware
Voltage - Batteries
48V DC
Capacity - Batteries
42 Ah
Battery Connection
Attached Cable
Item - UPS Battery
Extension UPS Battery
Battery Connection - UPS Batteries
Attached Cable
Includes
20 inch Attached Cable with blue 175 amp male DC connector
Operating Temperature
32-104 degrees F / 0-40 degrees C
External Battery Pack Form Factor
Rack/Tower
UPS Connection
20 inch attached cable with blue 175 amp male DC connector
Material of Construction
Steel
Expandable Battery Runtime
Blue 175 amp female connector for additional battery packs
DC System Voltage (VDC)
48
Expandable Runtime
Yes
Installation Form Factors Supported with Included Accessories
4 post 19 inch rackmount
Typical Battery Lifespan
4-6 years typical (North America)
Installation Form Factors Supported with Optional Accessories
2 post rackmount (2POSTRMKITHD); Tower (2-9USTAND)
Input Phase
Single-Phase
Maximum Battery Recharge Time
4 Hour
Battery Chemistry
Lead Acid
Certifications & Standards
UL, cUL, CE, NOM
Additional Information
Offers extended run UPS operation when used in conjunction with compatible Tripp Lite UPS systems, Supports stacking or rackmount installation using only 3 rack spaces (3U), Includes heavy gauge cabling with high current DC connectors for simple installation, Ships in gray color, user installable black front bezel enables coordination with black equipment racks, Additional output connector allows multiple BP48V60RT3U battery packs to be daisy-chained to the UPS for even longer extended run operation, Expandable battery runtime: Blue 175 amp female connector for additional battery packs, Connects to UPS via: 20 inch attached cable with blue 175 amp male DC connector
Compatibility
UPS Systems: SM2200RMDVTAA, SMART1500CRMXL, SMART2200CRMXL, SMART2200RMXL2U, SMART2200RMXL2UP, SMART2200RMXLN, SMART2200VSXL, SMART2600RM2U, SMART3000CRMXL, SMART3000RM2U, SMART3000RM2UN, SMART3000RMXL2U, SMART3000RMXLN, SMART3000VS, SMART5000RT3U, SMART5000XFMRXL, SMARTINT3000VS, SMX2200XLRT2U, SMX3000XLRT2U, SMX3000XLRT2UA, SMX5000XLRT3U, SU1500RTXL2UA, SU1500RTXLCD2U, SU1500XL, SU1500XLCD, SU2200RTXL2UA, SU2200RTXLCD2U, SU2200XLA, SU2200XLCD, SUINT1500RTXL2UA, SUINT2200RTXL2UA
Product Type
External Battery Pack
Form Factor
External
Battery Characteristics
Maintenance-free
Minimum Battery Life
4 Year
Maximum Battery Life
6 Year
Product Name
External Battery Pack
Package Contents
External Battery Pack, BP48V60RT3U external battery pack, Mounting hardware, Warranty information, Instruction manual

Description

Extension UPS Battery, For Use With Mounting Hardware, Voltage - Batteries 48V DC, Capacity - Batteries 42 Ah, Battery Connection Attached Cable, Height - Batteries 5 1/4 in, Depth - Batteries 25 in, Width - Batteries 17 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.