Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLANIKNG PANEL FOR 19 IN RACKS

  • Mfr # SRFAN3UTEMP

  • Zoro # G216052746


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Compatible Rack Height
3U
Environmentally Friendly
Yes
Compatible Rack Width
19 in
Width
18.9 in
Maximum Air Flow
202.6 CFM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRFAN3UTEMP
Zoro #
G216052746
UPC #
37332240620
Country of Origin
China

Dimensions

Compatible Rack Height
3U
Compatible Rack Width
19 in
Width
18.9 in
Depth
2.6 in
Height
5.2 in

Details

Environmentally Friendly
Yes
Maximum Air Flow
202.6 CFM
Package Contents
SRFAN3UTEMP Fan Tray, Temperature Sensor, 12V DC Power Supply with 6 ft. Cord and NEMA 1-15P Plug, Rack-mounting Hardware, Owner's Manual
Color
Black
Compatible With
Servers, Swtiches
Item
Fan Tray
Number of Fans
2
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.