
Blanking Panel
Mfr # SRFAN1UTEMP
Zoro # G316299911
product price: $415.99
/ea
Free Shipping & Returns
Key Features
Amps
1.6 A
Motor Design
3-Phase
RPM
3,000 RPM
Height
1 5/8 in
Bearing Type
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRFAN1UTEMP
Zoro #
G316299911
UPC #
037332240644
Country of Origin
China
Dimensions
Height
1 5/8 in
Width
18 7/8 in
Depth
8 7/16 in
Details
Amps
1.6 A
Motor Design
3-Phase
RPM
3,000 RPM
Bearing Type
Ball
Item
Equipment Rack Air-Distribution Fan
Mounting Position
Horizontal
Standards
EIA/ECA-310-E, RoHS Compliant
For Use With
Standard Racks
CFM @ 0.000-In. SP
475 cfm
Housing Material
Steel
Color
Black
Environmental Applications
Equipment Cooling
Blade Material
Polycarbonate
Max. Ambient Temp.
302 Degrees F
Hz
60 Hz
Voltage
120V AC
Watts
192
Sound Level
65 dB
Includes
Temperature Sensor
Description
Equipment Rack Air-Distribution Fan, 1 5/8 in Height, 18 7/8 in Width, 8 7/16 in Depth, 475 cfm CFM @ 0.000-In. SP, Voltage 120V AC, 192 Watts, Sound Level 65 dB, 60 Hz Hz, Bearing Type Ball, 1.6 A Amps, 3,000 RPM RPM, For Use With Standard Racks, Mounting Location Rack, Mounting Position Horizontal, Motor Design 3-Phase, Max. Ambient Temp. 302 Degrees F, Blade Material Polycarbonate, Housing Material Steel, Black, Includes Temperature Sensor, Standards EIA/ECA-310-E, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.