
BLK DESK CLAMP TO CAN US SURGE STRIP
Mfr # CLAMPUSBLK
Zoro # G412352756
product price: $20.79
/eaKey Features
Material
EVA Foam, Acrylonitrile Butadiene Styrene (ABS)
Width
2.80 in
Depth
1.89 in
Height
3.90 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLAMPUSBLK
Zoro #
G412352756
UPC #
37332255624
Country of Origin
China
Dimensions
Width
2.80 in
Depth
1.89 in
Height
3.90 in
Details
Item
Clamp Mount
Material
EVA Foam, Acrylonitrile Butadiene Styrene (ABS)
Color
Black
Features
Cable Clip, Durable, Heavy Duty
Environmentally Friendly
Yes
Device Supported
Power Strip, Surge Protector
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.