
BNC KEYSTONE PANEL MOUNT COUPL
Mfr # A230-001-KP
Zoro # G416151560
product price: $7.89
/eaKey Features
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector Type on First End
BNC Audio/Video - Female
Connector Type on Second End
BNC Audio/Video - Female
Adapter Type
BNC
Features
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A230-001-KP
Zoro #
G416151560
UPC #
37332199669
Country of Origin
China
Details
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector Type on First End
BNC Audio/Video - Female
Connector Type on Second End
BNC Audio/Video - Female
Adapter Type
BNC
Features
Molded
Package Contents
BNC All-in-One Keystone/Panel Mount Coupler (F/F), 75 Ohms, Keystone/Panel Mount Coupler (F/F), 75 Ohms
Connector on First End Details
1 x BNC Audio/Video Female
Environmentally Friendly
Yes
Contact Plating
Gold
Color
White
Item
A/V Adapter
Connector Plating
Nickel
Connector on Second End Details
1 x BNC Audio/Video Female
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.