Shop TRIPP LITE
See all product information
Create Account
by Eaton 6ft Modem Serial DB9 RS232 Cable Adapter Gold F/F 6' - DB-9 Female - DB-9 Female - 6ft
- Mfr # P450-006
- Zoro # G814878458
product price:Â
$
7.29
/ea
Sold in multiples of 2 for
$14.58
Key Features
Connector on Second End Details
(1) DB-9 Serial - Female
Conductor
Copper
Package Contents
Null Modem Cable6-ft. Null Modem Gold Cable DB9F to DB9F
Color
Black
Connector on First End Details
(1) DB-9 Serial - Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P450-006
- Zoro #
- G814878458
- UPC #
- 37332013323
- Country of Origin
- China
- Connector on Second End Details
- (1) DB-9 Serial - Female
- Conductor
- Copper
- Package Contents
- Null Modem Cable6-ft. Null Modem Gold Cable DB9F to DB9F
- Color
- Black
- Connector on First End Details
- (1) DB-9 Serial - Female
- Item
- Data Transfer Cable
Dimensions
- Cable Length
- 6 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.