by Eaton Heavy-Duty Rolling Caster Kit (includes 4 Casters) - 750 lb Load Capacity
- Mfr # SRCASTERHDKIT
- Zoro # G814908889
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Package Contents
4 x Heavy-Duty Casters, Mounting Hardware
Load Capacity
750 lb
Environmentally Friendly
Yes
Features
Heavy Duty
Application
Rack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SRCASTERHDKIT
- Zoro #
- G814908889
- UPC #
- 37332172327
- Country of Origin
- China
Details
- Item
- Caster
- Package Contents
- 4 x Heavy-Duty Casters, Mounting Hardware
- Load Capacity
- 750 lb
- Environmentally Friendly
- Yes
- Features
- Heavy Duty
- Application
- Rack
- Maximum Load Capacity
- 750 lb
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Product Line
- SmartRack
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.