Shop TRIPP LITE
See all product information
Create Account
by Eaton Serial ATA Signal Cable - Female SATA - Female SATA - 8" - Red
- Mfr # P940-08I
- Zoro # G715368829
product price:Â
$
3.29
/ea
Sold in multiples of 3 for
$9.87
Key Features
Connector on Second End Details
(1) 7-pin SATA - Female
Features
EMI/RF Protection
Standards
Serial ATA 1.0, Errata 029
Cable Length
8 in
Green Environmental Attribute
Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P940-08I
- Zoro #
- G715368829
- UPC #
- 37332140999
- Country of Origin
- China
Dimensions
- Cable Length
- 8 in
Details
- Connector on Second End Details
- (1) 7-pin SATA - Female
- Features
- EMI/RF Protection
- Standards
- Serial ATA 1.0, Errata 029
- Item
- Data Transfer Cable
- Green Environmental Attribute
- Environmentally Friendly
- Jacket Color
- Red
- Conductor Material
- Copper
- Color
- Red
- Includes
- P940-08I Serial ATA Signal Cable - 8 in.
- Data Transfer Rate
- 6 Gbit/s
- Shielding
- Yes
- Connector on First End Details
- (1) 7-pin SATA - Female
- Cable Type
- SATA
- Device Supported
- CD Player, Hard Drive, Controller, DVD Player, Blu-ray Player
- Material
- Metal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.