by Eaton SmartRack SRCABLEVRT6 Vertical Cable Manager - Cable Manager - Black - Steel
- Mfr # SRCABLEVRT6
- Zoro # G814908735
product price:Â
$
494.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
6.90 in
Depth
6.02 in
Height
24.45 in
Package Contents
SmartRack SRCABLEVRT6 Vertical Cable Manager, 6' Finger Duct With Cover, Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SRCABLEVRT6
- Zoro #
- G814908735
- UPC #
- 37332159243
- Country of Origin
- China
Dimensions
- Width
- 6.90 in
- Depth
- 6.02 in
- Height
- 24.45 in
Details
- Item
- Cable Organizer
- Material
- Steel
- Package Contents
- SmartRack SRCABLEVRT6 Vertical Cable Manager, 6' Finger Duct With Cover, Mounting Hardware
- Environmentally Friendly
- Yes
- Cable Manager Type
- Cable Manager
- Color
- Black
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Product Line
- SmartRack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.