Shop TRIPP LITE
See all product information
Create Account
by Eaton SmartRack Threaded Hole Hardware Kit - Rack Screw, Flat Washer
- Mfr # SRSCREWS
- Zoro # G714909924
product price:Â
$
23.79
/ea
Key Features
Maximum Notational Diameter
12
Fastener Type
Flat Washer, Rack Screw
Package Contents
SmartRack Threaded Hole Hardware Kit, 50 x PVC White Flat Washers, 50 x PVC Black Flat Washers, 50 x Cylindrical Head Screws
Fastener Quantity
100 x Flat Washer, 50 x Rack Screw
Maximum Length
0.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRSCREWS
- Zoro #
- G714909924
- UPC #
- 37332143181
- Country of Origin
- China
- Item
- Screw, Washer
- Fastener Type
- Flat Washer, Rack Screw
- Package Contents
- SmartRack Threaded Hole Hardware Kit, 50 x PVC White Flat Washers, 50 x PVC Black Flat Washers, 50 x Cylindrical Head Screws
- Fastener Quantity
- 100 x Flat Washer, 50 x Rack Screw
- Threads Per Inch (TPI)
- 24
Dimensions
- Maximum Notational Diameter
- 12
- Maximum Length
- 0.62 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.