Shop TRIPP LITE
See all product information
Create Account
by Eaton USB Cable Kit for KVM Switch B006-VU4-R, 6 ft. (1.83 m) - 6ft
- Mfr # P758-006
- Zoro # G814877581
product price:Â
$
14.99
/ea
Key Features
Compatible With
Tripp Lite KVM Switch ( B006-004-R )
Color
Black
Cable Type
USB
Conductor
Copper
Compatibility
Tripp Lite KVM Switch ( B006-004-R )
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P758-006
- Zoro #
- G814877581
- UPC #
- 37332014986
- Country of Origin
- China
Dimensions
- Cable Length
- 6 ft
Details
- Item
- KVM Cable
- Compatible With
- Tripp Lite KVM Switch ( B006-004-R )
- Color
- Black
- Cable Type
- USB
- Conductor
- Copper
- Compatibility
- Tripp Lite KVM Switch ( B006-004-R )
- Package Contents
- USB KVM Cable, 6-ft. USB Cable Kit for the B006-004-R KVM Switch
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.