Shop TRIPP LITE
See all product information
Create Account
by Eaton USB to Micro-USB Cable - Type A Male USB - Micro Type B Male USB - 6ft - Black
- Mfr # U050-006
- Zoro # G114878769
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Cable Length
6 ft
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Micro USB Type B - Male
Includes
USB to Micro-USB Cable, 6ft. USB 2.0 A-Male to Micro-B Male
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U050-006
- Zoro #
- G114878769
- UPC #
- 37332147967
- Country of Origin
- China
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB Type A - Male
- End 2 Connection Type
- Micro USB Type B - Male
- Includes
- USB to Micro-USB Cable, 6ft. USB 2.0 A-Male to Micro-B Male
- Color
- Black
- Cable Type
- USB
- Conductor
- Copper
- Connector on First End Details
- 1 x USB Type A - Male
- Connector on Second End Details
- 1 x Micro USB Type B - Male
- Conductor Material
- Copper
- Green Environmental Attribute
- Environmentally Friendly
- Environmentally Friendly
- Yes
- Package Contents
- USB to Micro-USB Cable, 6ft. USB 2.0 A-Male to Micro-B Male
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
Dimensions
- Cable Length
- 6 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.