Cable Adapter, DisplayPort(M), DVI(F), 3ft
Mfr # P134-003
Zoro # G5194126
product price: $21.59
/eaKey Features
Cable Type
DisplayPort/DVI
Cable Length
3 ft
Color
Black
Number of Cables
1
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P134-003
Zoro #
G5194126
UPC #
037332186492
Country of Origin
China
Dimensions
Cable Length
3 ft
Length
3 ft.
Details
Cable Type
DisplayPort/DVI
Color
Black
Number of Cables
1
Standards
RoHS Compliant
Item
Video Cable
Features
Passive, Molded
Connector Type
Male to Female
Product Type
Video Cable
Connection A
1 x DisplayPort Digital Audio/Video - Male
Environmentally Friendly
Yes
Device Supported
Video Device, Monitor
Maximum Resolution
1920 x 1200
Conductor Material
Copper
Connection B
1 x DVI-I (Single-Link) Digital Video - Female
Description
Cable Adapter,DisplayPort(M),DVI(F),3ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.