Zoro Homepage

Cable Connector

  • Mfr # N232-050-UTP

  • Zoro # G822841758


product price: $18.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N232-050-UTP
Zoro #
G822841758
UPC #
037332260697
Country of Origin
Taiwan, Province of China

Description

Modular Plug, Connector Type RJ45, Color Clear, Shielded Unshielded, End Type Pass-Through, Features 50 mm Gold-Plated Contacts, Staggered Nose Pattern Reduces Near-End Crosstalk, Product Type Modular Plug, Optical Fiber Type Not Applicable, Number of Connectors Included 50, Compatible Conductor Gauge 24 to 26 AWG, Compatible Cable Shape Round, Compatible Cable Performance Category 6, 6A, Standards Trade Agreements Act (TAA)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.