Shop TRIPP LITE
See all product information
Create Account
CABLE, CT5E, PATCH, 50ft, GY, 10PK
- Mfr # TRPN002050GY
- Zoro # G923365719
product price:Â
$
14.45
/pk of 10, $1.44/ea
Key Features
Cable Jacket Material
Polyvinyl Chloride
End 2 Number of Pins
1
Standards
IEEE 802.3ab, IEEE 802.5, ANSI/EIA/TIA 568, ISO/IEC 11801, ETL
End 2 Gender
Male
End 2 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRPN002050GY
- Zoro #
- G923365719
- UPC #
- 37332012999
- Country of Origin
- China
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Number of Pins
- 1
- Standards
- IEEE 802.3ab, IEEE 802.5, ANSI/EIA/TIA 568, ISO/IEC 11801, ETL
- End 2 Gender
- Male
- End 2 Connection Type
- RJ-45
- Item
- Patch Cable
- End 1 Connection Type
- RJ-45
- Cable Jacket Color
- Gray
- End 1 Number of Pins
- 1
- End 1 Gender
- Male
- Performance Category
- Cat5e
Dimensions
- Cable Length
- 50 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.